The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- S-Sn97Cu3 in accordance with DIN EN ISO 9453
- Processing temperature: 270-300°C
- Melting range: 230–250°C
Suitable for soft soldering of copper pipes in cold and hot-water installation (heat-resistant up to 110°C), refrigeration and air-conditioning technology, heating technology, for radiator work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!