For detailed information, other images and documents, please select individual articles from the following table.
Refill pack for first aid kit
Contents in accordance with DIN 13157
Register now and access more than 125,000 products
Variants
Contents: 66 pieces
- 1 x roll plaster DIN 13019-A, 5 m x 2.5 cm
- 12 x adhesive bandage DIN 13019-E, 10 x 6 cm
- 1 bandage set comprising:
- 6 x fingertip dressings
- 6 x finger dressings 12 x 2 cm
- 6 x plaster strips 1.9 x 7.2 cm
- 12 x plaster strips 2.5 x 7.2 cm
- 4 x skin wipes
- 2 x face masks DIN EN 14683
- 1 x dressing sachet DIN 13151-K
- 3 x dressing sachets DIN 13151-M
- 1 x dressing sachet DIN 13151-G
- 1 x dressing cloth DIN 13152-A
- 6 x compresses 100 mm x 100 mm
- 2 x eye compresses
- 1 x instant cold compress
- 1 x thermal blanket, metallised polyester film
- 2 x fixation bandages DIN 61634-FB 6
- 2 x fixation bandages DIN 61634-FB 8
- 2 x triangular bandages DIN 13168-D
- 1 x scissors DIN 58279-B190
- 2 x film bags, sealable, 300 x 400 mm
- 5 x non-woven fabric cloths, 200 x 300 mm, 15 g/m2
- 4 x disposable gloves according to DIN EN 455
- 1 x first aid guide
- 1 x contents list
For restocking first aid kits in accordance with DIN 13157 and DIN 13169. For DIN 13169, two DIN 13157 restocking sets are required.
For restocking first-aid kits in accordance with DIN 13157 and DIN 13169
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!