First-aid case, DIN 13157
First-aid case, DIN 13157 - 1
First-aid case, DIN 13157 - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid case, DIN 13157

Suitable for stationary and mobile use

  • Length: 280 mm
  • Width: 220 mm
  • Height: 110 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Width Height Quantity PU
price/PU
08995206
280 mm 220 mm 110 mm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Includes wall bracket with 90° locking mechanism

  • Easy to find what you need thanks to flexible interior compartments and Plexiglas cover

  • High-strength ABS plastic

  • Retains its shape, is impact-resistant and temperature-resistant

  • Protected against dust and water spray thanks to rubber seal in the interior


Scope of delivery:


  • 1 x roll plaster DIN 13019-A, 5 m x 2.5 cm

  • 8 x adhesive bandage DIN 13019-E, 10 x 6 cm

  • 1 x bandage set: 4 fingertip dressings, 4 finger dressings 12 x 2 cm, 4 plaster strips 1.9 x 7.2 cm, 8 plaster strips 2.5 x 7.2 cm

  • 1 x dressing sachet DIN 13151-K

  • 3 x dressing sachet DIN 13151-M

  • 1 x dressing sachet DIN 13151-G

  • 1 x dressing cloth DIN 13152-A

  • 6 x compresses 100 x 100 mm

  • 2 x eye compresses

  • 1 x instant cold compresses

  • 1 x thermal blanket

  • 2 x fixation bandage DIN 61634-FB 6

  • 2 x fixation bandage DIN 61634-FB 8

  • 2 x triangular cloth DIN 13168-D

  • 1 x scissors DIN 58279-B190

  • 2 x film bag, sealable, 300 x 400 mm

  • 5 x non-woven fabric cloths, 200 x 300 mm, 15 g/m2

  • 4 x disposable gloves according to DIN EN 455

  • 1 x first aid guide

  • 1 x accident book

  • 1 x listing of contents