For detailed information, other images and documents, please select individual articles from the following table.
First-aid case DIN 13157
Suitable for stationary and mobile use
Register now and access more than 125,000 products
Variants
- Includes wall bracket with 90° locking mechanism
- Easy to find what you need thanks to flexible interior compartments and Plexiglas cover
- High-strength ABS plastic
- Retains its shape, is impact-resistant and temperature-resistant
- Protected against dust and water spray thanks to rubber seal in the interior
Scope of delivery:
- 1 x roll plaster DIN 13019-A, 5 m x 2.5 cm
- 12 x adhesive bandages DIN 13019-E, 10 x 6 cm
- 1 x bandage set: 6 fingertip dressings, 6 finger dressings 12 x 2 cm, 6 plaster strips 1.9 x 7.2 cm, 12 plaster strips 2.5 x 7.2 cm
- 4 x skin wipes
- 2 x face masks DIN EN 14683
- 1 x dressing sachet DIN 13151-K
- 3 x dressing sachets DIN 13151-M
- 1 x dressing sachet DIN 13151-G
- 1 x dressing cloth DIN 13152-A
- 6 x compresses 100 x 100 mm
- 2 x eye compresses
- 1 x instant cold compress
- 1 x thermal blanket
- 2 x fixation bandages DIN 61634-FB 6
- 2 x fixation bandages DIN 61634-FB 8
- 2 x triangular bandages DIN 13168-D
- 1 x scissors DIN 58279-B190
- 2 x film bags, sealable, 300 x 400 mm
- 5 x non-woven fabric cloths, 200 x 300 mm, 15 g/m2
- 4 x disposable gloves according to DIN EN 455
- 1 x first aid guide
- 1 x contents list
- For up to 20 employees in manufacturing and processing plants
- For up to 10 employees on construction sites or at similar facilities
- For up to 50 employees in administrative and commercial enterprises
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!