For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Scope of delivery:
- 1 x roll of adhesive plaster DIN 13019-A, 5 m x2.5 cm
- 1 x plaster assortment, 14 pcs, DIN 13019
- 2 x skin wipes
- 1 x dressing sachet DIN 13151-M
- 1 x dressing sachet DIN 13151-G
- 1 x bandage DIN 13152-A, 60x 80 cm
- 1 x thermal blanket 210x 160 cm, silver/gold
- 1 x pair of scissors DIN 58279-A, 145
- 1 x disposable gloves
- 1 x first aid brochure
- 1 x contents list
Pouch made from high-quality nylon material with interior PVC coating and zip closure
Mandatory in Austria, for example
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!