Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Combination first-aid bag DIN 13164:2022
Combination first-aid bag DIN 13164:2022 - 1
Combination first-aid bag DIN 13164:2022 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination first-aid bag DIN 13164:2022

Space-saving vehicle combi bag with bandaging material in accordance with DIN 13164:2022 with European warning triangle
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
Scope of delivery:


  • 2x Type I face masks DIN EN 14683

  • 1x roll of adhesive plasters DIN 13 019 - A, 5 x 2.5 cm

  • 1x plaster assortment, 14 pieces, DIN 13 019

  • 2x skin wipes

  • 1x dressing sachet DIN 13 151 - K

  • 2x dressing sachets DIN 13 151 - M

  • 1x dressing sachet DIN 13 151 - G

  • 1x bandage DIN 13 152 - A

  • 3x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m

  • 2x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m

  • 3x compresses 100 x 100 mm; 1 x 2 pcs; paper in accordance with DIN 58953-2

  • 1x triangular bandage DIN 13 168 - D

  • 1x pair of scissors DIN 58 279 - A 145

  • 1x gold/silver thermal blanket, 1600 x 2100 mm

  • 4x large seamless PVC vinyl gloves

  • 1x first aid brochure in 6 languages

  • 1x contents list


High-quality nylon bag with water-repellent coating and zip on three sides

Notice

Contents in accordance with DIN 13164:2022 plus European warning triangle