Fire protection foam FZ plus

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam FZ plus

  • Contents: 600 ml
  • Chemical basis: Isocyanate
  • Colour: Light red
  • Container: Can
  • Min. processing temperature for can: 15 °C
  • Yield (volume) approx.: 20 l
  • Conditions for yield: at 23°C and 50% humidity
  • Yield (volume) approx./conditions: 20 l / at 23°C and 50% humidity
  • Building material class: B1 - Of low flammability
  • Building material class conditions: in accordance with DIN 4102-1
  • Shelf life from production: 9 Month
  • Conditions to maintain shelf life from production: at 20°C
  • Product weight (per item): 835 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Colour Container Quantity PU
price/PU
0893303300
600 ml Isocyanate Light red Can
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
  • Number of components: two

  • Flame retardant B1

  • Very fast-curing two-component foam

  • No preliminary or intermediate wetting, foam cures chemically

  • Dimensionally stable foam, no pressure required

  • Quick application

  • High foam yield

  • Insulates heat

  • Can be plastered over or painted after curing.

  • Resistant to ageing, but not UV-resistant

  • Outstanding installation properties; foam adheres very well and does not run.

  • No pre-wetting necessary/doubles in volume when extinguished

  • Dimensional stability: Shrinkage approx. 2%
Notice
  • Store in a frost-free place

  • Apply in well ventilated areas

  • Not for connection joints subject to expansion

  • Store in a cool and dry place

  • Please adhere strictly to safety instructions

ABP P-NDS04-868


T 30/RS doors