Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection foam 90

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam 90

Two-component fire protection foam with silicone base and outstanding fire protection properties
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
  • Easy and quick sealing

  • Especially well-suited for retrofitting

  • Installation depth of just 15 cm

  • No coating is required on cables under a diameter of 20 mm, cables larger than 20 mm should be coated with fire-retardant coating article No. 0893303006

  • Fittings can be cut to any size

  • 1 year shelf life even if used several times
Proof of Performance
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
Notice
  • Flammable pipes are to be processed with the Würth intumescent strip [68] according to approval Z-19.53-2538

  • Use suitable valve pliers

  • Only for solid parts (with S 90 cable partitions). For pipe partitions, can also be used in light partition walls.
Clean opening
Affix ID plate
Introduce fire protection foam 90 (optionally, insert a shaped piece)
Smooth surface
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538