Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection foam 90

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam 90

Two-component fire protection foam with silicone base and outstanding fire protection properties

  • Contents: 625 ml
  • Container: Can
  • Colour: Light grey (bright grey)
  • Fire resistance rating: Fire resistant
  • Yield (volume) approx.: 900 cm³
  • Min. ambient processing temperature: 0 °C
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen