Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection stoppers
Fire protection stoppers - 1
Fire protection stoppers - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection stoppers

For sealing round openings

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Suitable for core diameters from 55 to 240 mm

  • Rapid assembly

  • Simple and cost-effective

  • Easy to retrofit

  • Halogen-free and solvent-free

  • Subsequent installation at any time
Proof of Performance
  • Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382

  • Product approval Combi fire protection compound Z-19.11-2101
Notice

For detailed information on the partition, please refer to the general type approval Z-19.53-2382.

Application area
Clean opening
Cut both fire protection stoppers according to the cable placement.
Affix fire protection stoppers
on both
sides of the wall and
fill remaining gap and spaces between cables with
fire protection putty.
Affix ID plate.
  • Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382

  • Product approval Combi fire protection compound Z-19.11-2101