For detailed information, other images and documents, please select individual articles from the following table.
Combination fire protection stopper starter set System E1.1
Basic set for installing system E1.1 combination fire protection stoppers
Register now and access more than 125,000 products
Variants
Further details and documentation on the system can be found at www.wuerth.de/brandschutz
For wall and ceiling ducts with fire resistance rating: fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes
- Electrical cables and wires
- Individual lines of steel and plastic pipes
- Cable support structures
- Plastic electrical installation pipes
- Non-combustible pipes made of steel, stainless steel, copper and cast steel
- Mineral fibre external pipe insulation
- Fire protection stoppers for core holes up to 104 mm in diameter
- Combination fire protection compound for sealing gaps
- Installation set (approval and 2x name plates)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!