Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Intumescent fire protection putty for use in system D2.1

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent fire protection putty for use in system D2.1

Fire protection sealant for small cable penetration sealing work in solid walls, solid ceilings and non-load bearing partitions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Water-based polyacrylate

  • Mixed with halogen-free fire protection additives

  • Intumescent in the event of fire

  • Fast and easy application

  • No additional packing is required for non-load bearing partitions

  • Only 15 mm filling depth per side
Notice
  • Store in a dry place

  • Storage temperature between 5 °C and 30 °C

  • For best before dates, see imprint on cartridge

General type approval Z-19.53-2582