For detailed information, other images and documents, please select individual articles from the following table.
Endless Collar pipe flashing fire protection starter set System F4
Basic set for installing system F4 Endless Collar pipe flashing
Register now and access more than 125,000 products
Variants
Prefabricated set consisting of the system components or products for installing system F4 Endless Collar pipe flashing penetration sealing
- Endless Collar pipe flashing set
- Installation set (approval and 2x name plates)
Further details and documentation on the system can be found at www.wuerth.de/brandschutz
- For wall and ceiling ducts with the fire resistance class "fire-resistant"
- For combustible pipes
- Pipes can be insulated with PE acoustic insulation sleeve
- PE acoustic insulation sleeve with insulation thickness dia. 4 mm
- PVC, PE, PP pipes
- Mineral-reinforced plastic pipes such as Poloplast - Polokal NG, Wavin - SI Tech, Geberit - Silent PP, Rehau - Raupiano Plus, Ostendorf Skolan db
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!