Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire-retardant pads

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant pads

Consist of mineral fibreboard strips in a non-flammable glass fibre case

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The cushions can be used as a protective measure for planned or unplanned retrofitting, either as a temporary solution or as a permanent partition

  • Tear-resistant and dust-free cushions (suitable for dust-sensitive rooms)

  • Easy installation

  • Insensitive to water, light and frost

  • Maximum cable installation size: 60 % of the bulkhead size

  • Seals off fire and flue gases

  • Non-flammable

  • Seals rooms

  • Easy to apply

  • Can be reused after removal

  • Sound-absorbing and easy to retrofit

  • Lightweight and resistant to ageing
Notice

[62] to seal

Wall and ceiling ducts fire-resistant Z-19.53-2375