Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Combination fire protection putty
Combination fire protection putty - 1
Combination fire protection putty - 2
Combination fire protection putty - 3

For detailed information, other images and documents, please select individual articles from the following table.

Combination fire protection putty

For sealing round or square openings

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Suitable for core drill holes from 55 to 240 mm diameter

  • Quick mounting

  • Simple and cost-effective

  • Easy retrofitting

  • Halogen and solvent-free

  • Retrofitting possible at any time
Proof of Performance
  • Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374

  • Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382

  • Product approval Combi fire protection compound Z-19.11-2101
Notice

The exact details of the bulkhead can be found in general construction type approvals Z-19.53-2374 and Z-19.53-2382.

Application area
Clean opening
Cut both fire protection stoppers according to the cable placement.
Affix fire protection stoppers
on both
sides of the wall and
fill remaining gap and spaces between cables with
fire protection putty.
Affix ID plate.
Clean opening.
Cut and bring fire protection stones according to the occupancy.
Fill remaining gap and spaces
with fire protection putty.
Affix ID plate.
  • Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374

  • Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382

  • Product approval Combi fire protection compound Z-19.11-2101