Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Combination fire protection putty
Combination fire protection putty - 1
Combination fire protection putty - 2
Combination fire protection putty - 3

For detailed information, other images and documents, please select individual articles from the following table.

Combination fire protection putty

For sealing round or square openings
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
  • Suitable for core drill holes from 55 to 240 mm diameter

  • Quick mounting

  • Simple and cost-effective

  • Easy retrofitting

  • Halogen and solvent-free

  • Retrofitting possible at any time
Notice

The exact details of the bulkhead can be found in general construction type approvals Z-19.53-2374 and Z-19.53-2382.

  • Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374

  • Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382

  • Product approval Combi fire protection compound Z-19.11-2101