Welcome to Würth Germany For trade customers only
Fire protection foam Combination
Fire protection foam Combination - 1
Fire protection foam Combination - 2
Fire protection foam Combination - 3
Fire protection foam Combination - 4
Fire protection foam Combination - 5
Fire protection foam Combination - 6

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam Combination

Two-component fire protection foam with PU base and outstanding fire protection properties. Intumescent.
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
  • Easy, quick installation

  • No coating of cable or partition surface

  • With the fire protection blocks, larger spaces in the partition can be closed quickly and cost-effectively

  • Flexible foam, easy to add at a later stage

  • Can be painted over

  • Dust-free application

  • PE and PVC pipes with diameter up to 50 mm without fire protection sleeve can be routed through
Notice

Formwork materials made of cardboard or plastic can remain on the partition.

Z-19.53-2337

For detailed information on the partition, please refer to the general type approval Z-19.53-2337