For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Very fast-curing two-component foam
- No preliminary or intermediate wetting, foam cures chemically
- Dimensionally stable foam, no pressure required
- Quick application
- High foam yield
- Insulates heat
- Can be plastered over or painted once cured
- Resistant to ageing, but not UV-resistant
- Outstanding installation properties; foam adheres very well and does not run.
- No pre-wetting necessary/doubles in volume when extinguished
- Dimensional stability: Shrinkage approximately 2 %
- Store in a frost-free place
- Apply in well ventilated areas
- Not for connection joints subject to expansion
- Store in a cool and dry place
- Please adhere strictly to safety instructions
- ABP P-NDS04-868
- T 30/RS doors
For application in system L1 - joint system B1 L1
- For sealing joints and cavities with B1 requirements, fire retardant
- T 30 building doors from neuform-Türenwerk
- Precise installation instructions can be found in the general construction test certificate and the door approvals from neuform-Türenwerk
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!