For detailed information, other images and documents, please select individual articles from the following table.
Fire protection foam 90
Two-component fire protection foam with silicone base and outstanding fire protection properties
Register now and access more than 125,000 products
Variants
- Easy and quick sealing
- Especially well-suited for retrofitting
- Installation depth of just 15 cm
- No coating is required on cables under a diameter of 20 mm, cables larger than 20 mm should be coated with fire-retardant coating article No. 0893303006
- Fittings can be cut to any size
- 1 year shelf life even if used several times
- Wall and ceiling ducts fire-resistant Z-19.53-2358
- Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
- Flammable pipes are to be processed with the Würth intumescent strip [68] according to approval Z-19.53-2538
- Use suitable valve pliers
- Only for solid parts (with S 90 cable partitions). For pipe partitions, can also be used in light partition walls.
Clean opening
Affix ID plate
Introduce fire protection foam 90 (optionally, insert a shaped piece)
Smooth surface
- Wall and ceiling ducts fire-resistant Z-19.53-2358
- Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
For installation in system [D1] with fire protection foam 90 [D1]
- For wall and ceiling ducts with a fire resistance class of "fire-resistant" in accordance with DIN 4102, part 9 for cables, cable bundles and cable support systems.
- For wall and ceiling ducts with a fire resistance rating of "fire-resistant" in accordance with DIN 4102, part 11 for flammable and non-flammable pipes.
- For walls and ceilings up to a maximum opening size of 500 cm2. The maximum height of 20 cm or maximum width of 50 cm may not be exceeded. For fire-resistant pipe ducts, an opening diameter of 25 cm must not be exceeded.
- Always shake can well before use
- Fittings can be cut to any size
- If work is interrupted for longer than 5 minutes, replace the adapter
- Only for solid parts (with fire-resistant cable partitions)
When used with fire-resistant pipe partitions, can also be used in non-load bearing partitions
- Once the can is open, clean the valves with silicone remover art. no. 0893222600 and shake
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!