Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire-retardant filler

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant filler

Intumescent
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
  • Seals against fire and combustion gases

  • Seals rooms

  • Foams in the event of fire

  • Resistant to ageing

  • Easy and fast sealing of residual openings

  • Single-component

  • Free of halogens and solvents

  • Easy application from cartridge
Notice
  • The application temperature must not drop below +5°C

  • Curing time approx. 6 hours

  • Shelf life: 18 months, stored upright in a frost-free environment

  • The sealant must not be used in damp environments

  • Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or condensation water

  • Must not be painted over as the paint coat would hamper foaming in the event of fire
  • System approval with combination partition system [A] Z-19.53-2499

  • System approval with fire partition M system [B] Z-19.53-2298

  • System approval intumescent cable insulation system [D2] Z-19.53-2309

  • Product approval fire protection filler Z-19.11-1116

  • Building material in accordance with DIN 4102, part 1, B2