Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection fabric DBU 1.5

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection fabric DBU 1.5

For use as wrapping for cables, electrical installation pipes and non-combustible pipes with combustible insulation, in walls, ceilings and lightweight dividers
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
  • Quick and easy to implement

  • Has no influence on other building materials such as polyethylene (PE) and polyvinyl chloride (PVC) in accordance with EOTA TR 024

  • Can be coated with approved paints based on acrylic dispersion, alkyl resin, acrylic polyurethane and epoxy resin according to EOTA TR 024

  • Weather-, moisture- and UV-resistant

  • Tear-proof

  • Reaction from approx. 150°C

  • Processing temperature ≥ +5°C
Notice

Please refer to the approvals for specific details on processing; System A Z-19.53-2499; System D2 Z-19.53-2309; System E Z-19.53-2375

  • National technical approval system A: Z-19.53-2499

  • National technical approval system D2: Z-19.53-2309

  • National technical approval system E: Z-19.53-2375

  • European Technical Assessment ETA-17/0816