Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection duct end cap I30/I60/I90/I120 To be used in E4 system

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection duct end cap I30/I60/I90/I120 To be used in E4 system

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • No propagation of fire in the duct; actively inhibits fire

  • Low space requirements as virtually the entire duct cross-section is usable

  • Fast, simple installation; easily mountable, self-closing components

  • Dust-free installation

  • Simple fastening, even directly on ceilings or walls

  • Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage

  • Cable versions available with metal or plastic cable fittings in accordance with EN 60 423

  • Dimensionally stable

  • Interior coating begins to react at +200°C

  • Low tare weight


Special designs also deliverable via special order:


Two-sided, three-sided, four-sided, as well as round duct and stainless steel duct, surfaces in RAL colours

Notice
  • Where cables and pipes are placed directly on the element, the permissible total weight resulting from cable and pipe weight ≤ 34 kg/m.

  • Store dry and frost-free
  • General type approval Z-19.30-2214

  • Fire resistance rating I 30 to I 120