Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire protection duct I30/I60/I90/I120

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection duct I30/I60/I90/I120

Metal fire protection duct for encapsulation of fire loads with active fire retardation

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • No propagation of fire in the duct; actively inhibits fire

  • Low space requirements as virtually the entire duct cross-section is usable

  • Fast, simple installation; easily mountable, self-closing components

  • Dust-free installation

  • Simple fastening, even directly on ceilings or walls

  • Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage

  • Cable versions available with metal or plastic cable fittings in accordance with EN 60 423

  • Dimensionally stable

  • Special designs also deliverable via special order: Two-sided, three-sided, four-sided, round duct, stainless steel duct, surfaces in RAL colours

  • Fire resistance rating I 30 to I 120

  • Interior coating begins to react at +200°C

  • Low tare weight
Notice
  • Where cables and pipes are directly supported, the permissible total weight resulting from cable and pipe dead weight is ≤ 34 kg/m

  • Store in a dry and frost-free place

  • When installing the fire protection duct, closely observe the installation instructions and approval Z-19.30-2214

DIBt National technical approval Z-19.30-2214