The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
E30 fire protection duct
E30 electrical duct for ensuring functional integrity in accordance with DIN 4102 part 12
Register now and access more than 125,000 products
Variants
- Easy installation
- Enormous time savings and weight reduction: The panels do not need to be bonded, clamped or screwed in. Instead, the individual panels can be installed loose or adjusted in the sheet-metal duct
- Easier to handle than conventional electrical ducts
- Installation by one person possible for all sizes
When installing the fire protection duct, observe the installation instructions and test certificate no. P-MPA-E-19-010
- Can be used for indoor and outdoor applications thanks to long-term protection against rain, frost and UV radiation
- The duct can be easily opened and closed multiple times for inspections or subsequent installations without causing damage
- To be used in system [E4.1]
- E30-E90 electrical duct for ensuring functional integrity in accordance with DIN 4102 part 12
- Single-sided version and two-, three- and four-sided versions available
- Max. dimensions of E30: outer dimensions: W 640 x 260 mm and inner dimensions: W 520 x 180 mm
- Can be installed directly on walls or ceilings using ceiling hangers or brackets, or on or around cable trays
- The sheet-metal duct is available in zinc-plated steel or with a coloured coating
- Sheet-metal duct with a maximum length of up to 2.3 m enables quick and easy installation
- Spacing of supporting structure ≤ 1.25 m
- Ducts and moulded parts can be made with custom dimensions for project-specific applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!