For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant coating
Intumescent, dispersion-based coating for universal application. Easy to apply with brush, roller or spray gun
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/38359.jpg)
Variants
- Foams up in the event of a fire
- Permanently elastic
- Resistant to ageing
- Easy application with brush, roller or spray gun
Yield
- The information on required amounts is derived from approximate indications calculated without cable
The exact amount required will depend on the size of the opening, cable quantity and the number of cable conduits
- For an opening of 1 m2, approximately 3.0 kg of fire-retardant coating is required
- The sealant must not be used in damp environments.
- Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water
- Must not be painted over as the paint coat would hamper foaming in the event of fire
- Storage: frost-free, max. 12 months
- System approval with fire partition W combination system [C] fire resistant Z-19.53-2567
- Product approval for fire-resistant coating Z-19.11-1389
- System approval with fire partition W1 system [C1] fire resistant Z-19.53-2568
For use in system [C] + [C1] + [D1]
- Fire partition W combination [C]
- Fire partition W1 [C1]
- Fire protection foam 90 [D1]
- Intumescent, dispersion-based coating for universal application
- Viscosity: Approx. 30,000 mPa S
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!