Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire-retardant coating

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant coating

Intumescent, dispersion-based coating for universal application. Easy to apply with brush, roller or spray gun

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Foams up in the event of a fire

  • Permanently elastic

  • Resistant to ageing

  • Easy application with brush, roller or spray gun


Yield


  • The information on required amounts is derived from approximate indications calculated without cable

The exact amount required will depend on the size of the opening, cable quantity and the number of cable conduits


  • For an opening of 1 m2, approximately 3.0 kg of fire-retardant coating is required
Notice
  • The sealant must not be used in damp environments.

  • Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water

  • Must not be painted over as the paint coat would hamper foaming in the event of fire

  • Storage: frost-free, max. 12 months
  • System approval with fire partition W combination system [C] fire resistant Z-19.53-2567

  • Product approval for fire-resistant coating Z-19.11-1389

  • System approval with fire partition W1 system [C1] fire resistant Z-19.53-2568