For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant coating
Intumescent, dispersion-based coating for universal application - easy application with brush, roller or spray gun
Register now and access more than 125,000 products
Variants
- Foams up in the event of a fire
- Permanent elasticity
- Resistant to ageing
- Easy application with brush, roller or spray gun
- The sealant must not be used in damp environments
- Do not apply if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water
- Do not paint over as this would hamper foaming in the event of fire
- Storage: Frost-free, shelf life 12 months
Product approval for fire protection coating Z-19.11-1389 System approval for fire partition W1 system <[C1]/> fire resistant Z-19.53-2568
For use in <[C1]/> + <[D1]/> systems
- Fire partition W1 <[C1]/>fire protection foam 90 <[D1]/>
Intumescent, dispersion-based coating for universal application. Viscosity: approx. 30,000 mPa S
Yield
- The information on required amounts is derived from approximate indications calculated without cables
The exact amount required will depend on the size of the opening, cable quantity and the number of cable conduits
- For an opening of 1 m2, approximately 3.0 kg of fire protection coating is required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!