For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant cement MG III
Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Impermeable to fire and combustion gases
Temperature-reducing
Partitions rooms
Resistant to spray and extinguishing water jets
Mechanically stable
Suitable for
- Pumping
- Extruding
- Manual installation
Ready-to-use mixture
Stable even at high installation heights
To insulate ducts in walls and ceiling please always use mineral wool A1 or A2 with a melting point of < 1000°C in line with DIN 4102.
For use in systems B1, F, F2, F3, G1, G2, H, H1, H2, H3 and I
- Cable box, B1
- Pipe partition M, F
- Pipe partition M light, F2
- Pipe partition I plus/I iso, F3
- Intumescent pipe partition, G1
- Pipe partition dB, G2
- Pipe partition Z, H
- Pipe partition KL, H1
- Pipe partition intumescent mat plus, H2
- Pipe partition intumescent strip plus , H3
- Joint system K, I
Seals wall and ceiling ducts for insulated and non-insulated non-flammable pipes.
Can also be used to seal partitions with several ducts as there is no limit to pipe diameter or partition dimensions
Seals wall and ceiling ducts for insulated and non-insulated plastic pipes with a diameter of < 32 mm without further measures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!