For detailed information, other images and documents, please select individual articles from the following table.
Fire protection cable pipe starter set System B2
Basic set for installing system B2 cable pipes
Register now and access more than 125,000 products
Variants
Prefabricated set consisting of the system components or products for installing system B2 cable pipe penetration sealing
- Cable pipes in three different dimensions
- Ablative coating for cable pipes
- Installation set (approval and 2x name plates)
Further details and documentation on the system can be found at www.wuerth.de/brandschutz
For cable penetration sealing in solid walls and ceilings and in lightweight partition walls. The cable pipes have a fire rating of 90 minutes (fire resistant).
For electrical cables (except for waveguide cables), fibre optic cable bundles of dia. ≤ 100 mm with individual cables of dia. ≤ 21 mm, electrical installation pipes of dia. ≤ 32 mm with and without cable assignment as well as PVC and PE pipes (U/U) of dia. ≤ 25 mm. 100 % of the cable pipe cross-section may be utilised.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!