For detailed information, other images and documents, please select individual articles from the following table.
Combination fire protection block
For closing off angular openings. Fire resistance category fire-resistant
Register now and access more than 125,000 products
Variants
- Fast assembly
- Simple and cost-effective
- Easy to retrofit
- Halogen-free and solvent-free
- Subsequent installation at any time
- Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374
- Product approval Combi fire protection compound Z-19.11-2101
Clean opening.
Cut and bring fire protection stones according to the occupancy.
Fill remaining gap and spaceswith fire protection putty.
Affix ID plate.
- Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374
- Product approval Combi fire protection compound Z-19.11-2101
- For processing in the system [E1.1] Fire protection blocks and stoppers [E1.1]
- Fire resistance category fire-resistant
- For wall and ceiling ducts of electrical cables and for copper pipes up to 28 mm diameter or steel pipes up to 54 mm diameter (pipes only for blocks)
- Fire-retardant plugs are simply selected according to the diameter of the core drill hole and installed in both sides of the wall or ceiling, and the space between cables is closed with the Combi fire protection compound.
- Rectangular openings are closed off with the fire-retardant blocks. These must be installed tautly and in layers with an offset of the vertical joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!