Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
KB fire protection fabric

For detailed information, other images and documents, please select individual articles from the following table.

KB fire protection fabric

Fire protection sleeve that foams up in case of a fire, for preventing the fire from spreading via cables, cable bundles and cable conduits. Approved as “weak smoker”

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Grey exterior, light grey interior

  • Snug-fitting installation or installation running along profile

  • No special suspension devices required

  • Short installation time

  • Simple installation even in hard-to-reach areas

  • Easy retrofitting

  • Dust-free application

  • Low grammage

  • According to the MLAR (German fire protection directive), those cables covered with the KB SR fire protection fabric are classified as electrical cables with improved fire rating. (Low flammability and low smoke development)

  • Can be used in damp rooms or areas with constant wetness

  • The fire protection fabric consists of a glass filament fabric and complies with building material class, class C-s2 d0 according to DIN EN 13501-1, only inside buildings. Normal flammability, class E according to DIN EN 13501-1, for outside applications

  • The KB SR fire protection bandage has a fire protection coating on the light-grey interior that foams up in the event of a fire

  • The grey exterior of the carrier fabric has a PU coating and can be subjected to damp cleaning without impairing the fire protection characteristics
Notice

Up to building class 3 the fire protection fabric KB SR is approved without the consent of the building supervision below. In addition, the permissibility of application on cables and cable systems along rescue routes is to be decided upon in individual cases by the respective building supervisory board, e.g. in conjunction with the fire protection concept.

Technical approval of fire protection fabric KB SR Z-56.217-3602