For detailed information, other images and documents, please select individual articles from the following table.
DBU RED fire protection starter set System H3.1
Basic set for installing system H3.1 DBU RED
Register now and access more than 125,000 products
Variants
Prefabricated set consisting of the system components or products for installing system H3.1 DBU RED penetration sealing
- DBU RED fire protection fabric as a fire protection measure
- Fire protection cement as a ring gap closure
- Installation set (approval and 2x name plates)
Further details and documentation on the system can be found at www.wuerth.de/brandschutz
- Low material consumption as the bandage is divisible
- Penetration sealing of all commercially available flexible elastomeric foam insulation (FEF)
- Implementation without protective insulation up to an external pipe diameter of 114.3 mm
- Penetration sealing of pipes with an external diameter of up to 323.9 mm up to R 120 in accordance with DIN 4102-11
- Penetration sealing of pre-insulated air-conditioning split line combinations up to R 120 in accordance with DIN 4102-11
- Viable zero spacing solution with respect to other systems and installed components
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!