For detailed information, other images and documents, please select individual articles from the following table.
Fire protection starter set, interior pipe flashing System F3
Simple set for erecting the F3 system - I Plus/I Iso pipe penetration seal
Register now and access more than 125,000 products
Variants
Prefabricated set consisting of the system components or products for installing system F3 - I Plus/I Iso pipe penetration seal
- Intumescent pipe wrap as pipe flashing
- MG III fire protection cement as ring gap seal
- Installation set (approval and 2x name plates)
Further details and documentation on the system can be found at www.wuerth.de/brandschutz
Interior pipe flashing as a wall and ceiling penetration seal system for insulated and non-insulated pipes made of plastic
I Plus: with pipe outside diameter up to 160 mm for walls and 200 mm for ceilings
I Iso: with outside pipe diameter up to 110 mm in ceilings and walls.
- For pipes made from PVC-U, PVC-HI, PVC-C, PP
- For pipes made from PE-HD, LDPE, PP, ABS, ASA, PE-X, PB, styrene copolymers
- Acoustic-decoupling wastewater pipes such as Rehau Raupiano; Skolan; Friaphon; Wavin AS; Wavin Si Tech; Polokal NG; Geberit DB 20
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!