Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire-retardant filler

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant filler

Intumescent, dispersion-based filling material for universal application

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Foams up in the event of a fire

  • Permanently elastic

  • Resistant to ageing

  • Easy-to-apply filler


Yield


  • The information on required amounts is an approximate indication

  • For an opening size of 1 m², approx. 4.0 kg of fire-retardant filler is required
Notice
  • The sealant must not be used in damp environments

  • Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water

  • Must not be painted over as the paint coat would hamper foaming in the event of fire

  • Storage: frost-free, 12 months
  • System approval with fire partition W combination system [C] fire resistant Z-19.53-2567

  • Product approval for fire-retardant filler Z-19.11-1388

  • System approval with fire partition W1 system [C1] fire resistant Z-19.53-2568