The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant filler
Intumescent, dispersion-based filling material for universal application
Register now and access more than 125,000 products
Variants
- Foams up in the event of a fire
- Permanent elasticity
- Resistant to ageing
- Easy-to-apply filler
- The sealant must not be used in damp environments
- Do not apply if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water
- Do not paint over as this would hamper foaming in the event of fire
- Storage: Frost-free, shelf life 12 months
Product approval for fire protection filler Z-19.11-1388 System approval for fire partition W1 system <[C1]/> fire resistant Z-19.53-2568
For use in <[C1]/> systems
- W1 <[C1]/> fire partition
Yield
- The information on required amounts is an approximate indication
- For an opening of 1 m², you will need about 4.0 kg of fire protection filler
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!