For detailed information, other images and documents, please select individual articles from the following table.
Fire extinguisher, type P2GM 2 kg
Due to its compact design and easy operation, the fire extinguisher is ideal for wherever fast and problem-free use is required, e.g. in cars, workshops and kitchens
Register now and access more than 125,000 products
Variants
- Compact standard class fire extinguisher with high extinguishing performance
- Convenient, one-handed operation or easy-to-use hand lever trigger - can be used for both carrying and triggering
- High-quality pressure tanks made of high-strength aluminium or steel
- Extinguishing jet can be switched off at any time
- Extinguishers can be tested and refilled
Details and performance characteristics of the compact fire extinguisher
- Exterior with weather-resistant, durable, 100 % polyester-resin coating (free from heavy metals) for a long service life
- Smallest possible external dimensions due to special valve and tank design
- Valve body made of high-strength materials
- Powder applications: automotive, logistics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!