Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire extinguisher, type P2GM 2 kg

For detailed information, other images and documents, please select individual articles from the following table.

Fire extinguisher, type P2GM 2 kg

Due to its compact design and easy operation, the fire extinguisher is ideal for wherever fast and problem-free use is required, e.g. in cars, workshops and kitchens
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
  • Compact standard class fire extinguisher with high extinguishing performance

  • Convenient, one-handed operation or easy-to-use hand lever trigger - can be used for both carrying and triggering

  • High-quality pressure tanks made of high-strength aluminium or steel

  • Extinguishing jet can be switched off at any time

  • Extinguishers can be tested and refilled


Details and performance characteristics of the compact fire extinguisher


  • Exterior with weather-resistant, durable, 100 % polyester-resin coating (free from heavy metals) for a long service life

  • Smallest possible external dimensions due to special valve and tank design

  • Valve body made of high-strength materials

  • Powder applications: automotive, logistics