Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Fire extinguisher 6kg

For detailed information, other images and documents, please select individual articles from the following table.

Fire extinguisher 6kg

Powder fire extinguisher, conforms to EN 3 standard

  • Type: PD 6 GA
  • Extinguishing agents: Adex
  • Propellant: Nitrogen
  • Max. usage duration: 18 s
  • Min./max. temperature conditions: -30 to 60 °C
  • Weight of content: 6 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen