The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Keyway cutters CNC with alternating helix angle
Solid carbide high-performance cutter especially suitable for finishing, grooving, separating and joining in soft and light wood, compact and hard wood, wood panel materials and PVC materials in CNC machines.
Register now and access more than 125,000 products
Variants
- Robust design
- Basic cuts and suitable for drilling
- Cross spiral angles create a smooth and burr-free surface
- Right-hand and left-hand spirals provide an optimal finish and eliminate tear-out at both cutting edges
- High cutting capacity
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Usually used after roughing cutting. Cut addition approx. 1-2 mm.
- Routing machines with or without CNC control
- Machining centres
- Special milling machines with milling spindles for mounting shank tools
- Suitable for nesting applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!