The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Finger scanner unit
Flexible installation as it can be glued or screwed on
Register now and access more than 125,000 products
Variants
- Maximum security
- Finger scanner integrated in the door leaf for access control
- Up to 150 fingerprints can be stored
When routing the cable, ensure that the black box is installed in a position that can be easily accessed for maintenance. (E.g. close to the drive unit cut-out).
Delivery time approx. 15 working days after receipt of order.
Dimensions subject to change. Subject to technical changes.
- Mounting with front fitting
- Side mounting through the leaf
- Mounting with adhesive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!