Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VAKU acrylic filler
VAKU acrylic filler - 1
VAKU acrylic filler - 2

For detailed information, other images and documents, please select individual articles from the following table.

VAKU acrylic filler

Ready-to-use, 1-component water-based filler

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Ready to apply


  • Fast and easy to apply

  • Saves time

  • No hardener required


Can be painted and sanded


The filler can be painted with a multitude of paints and varnishes.



Good adhesion and load-bearing capacity



Environmentally friendly


  • Solvent-free

  • Low emissions

  • Practically odourless
Notice

For indoor use only. When sanding, you should wear a fine-dust mask. Store VAKU acrylic filler in a cool, but frost-free place. Do not expose to direct sunlight. Unopened, it can be stored for 1 year.

Application area
Ready-to-use, single-component water-based filler.
ItemSubstratePreparatory work before fillingPre-treatmentIntermediate and final treatment
1.Carpentry
Wood
Metal
Substrate must be dry and
free from dust, grease and loose
particles.
Pay attention to the risk of
discolouration/seeping through from nicotine,
rust etc.
Insulating priming
is recommended here.
Untreated wood and metal
should be treated with a primer.
We recommend that you
prime very absorbent surfaces
In order to absorb uneven
surface absorption.
After sanding work,
we recommend intermediate treatment
with the appropriate base colour
before applying the
final coats.
Can be treated with almost all
paints and varnishes available from retailers.
2.Gypsum panels and chipboardSee item 1.See item 1.See item 1.
3.Gypsum jointsNot recommended. The material is not suitable for this area.
4.Wallpaper and fabricsSee item 1.See item 1.See item 1.
5.Damp roomsNot recommended. The material is not suitable for this area.
6.Concrete
Gas concrete
Sand-lime brick
Indoor plastering
Not recommended.
The material is not suitable for this area.
7The details in this product information have been compiled to the best of our knowledge and conform to our latest application methods. However, they can and should only be regarded as conditional advice, since the different surface properties, working methods and applications are outside of our control. Attention must be paid to any special cases arising from conditions on site.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.