Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VAKU acrylic filler
VAKU acrylic filler - 1
VAKU acrylic filler - 2

For detailed information, other images and documents, please select individual articles from the following table.

VAKU acrylic filler

Ready-to-use, 1-component water-based filler

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ready to use, with fast and easy application. This saves time and does not require a hardener

  • The filler can be sanded and painted over with a variety of paints and varnishes

  • Good adhesion and backfilling

  • The product is solvent-free, low-emission and low-odour, making it environmentally friendly
Notice

For indoor use only. Wear a fine-dust mask when sanding. Store VAKU acrylic filler in a cool, but frost-free place. Do not expose to direct sunlight. When unopened, it can be stored for 1 year.

Application area
Ready-to-use, 1-component water-based filler
ItemSurfacePreparatory work before fillingPre-treatmentIntermediate and final treatment
1.Carpentry
Wood
Metal
The surface must be dry and
free of dust, grease and loose
particles.
Note the risk of
discolouration/bleeding through from nicotine,
rust etc.
An insulating primer
must be applied in these cases.
Untreated wood and metal
should be treated with a primer.
We recommend that you prime
very absorbent surfaces
in order to prevent uneven
surface absorption.
After sanding work, we
recommend intermediate
treatment with an appropriate primer
before applying top coats.
Can be treated with almost all paints
and varnishes available from retailers.
2Plasterboard and chipboardSee item 1.See item 1.See item 1.
3.Gypsum jointsNot recommended.
The material is not suitable for this area.
4.Wallpaper and fabricsSee item 1.See item 1.See item 1.
5.Wet roomsNot recommended.
The material is not suitable for this area.
6.Concrete
Aerated concrete
Calcium silicate block
Interior plaster
Not recommended.
The material is not suitable for this area.
7.The details in this product information have been compiled to the best of our knowledge and conform to our latest application methods. However, they can and should be regarded as a recommendation only, since the different surface properties, working methods and applications are outside of our control. Attention must be paid to any special cases arising from conditions on site.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.