Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Filler VAKU 60
Filler VAKU 60 - 1
Filler VAKU 60 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Filler VAKU 60

Polyester resin-based TIN-Metallic filler with aluminium pigmentation for vehicle construction and vehicle repairs
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
High-quality filler


  • High-quality filler and resin combinations enable a non-porous, closed filling of recesses and uneven surfaces

  • Low dust build-up during sanding


For particularly stringent quality requirements


Aluminium pigmentation ensures an extremely high degree of strength in conjunction with metallic surfaces

Notice

Fillers are sensitive to excessively fast drying Caution! - Risk of cracking above 80°C
Particular caution should be exercised when using infra-red radiators
Maximum permissible VOC content of VAKU 60: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 14 g/l


Polyester putty will not harden below +10°C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.