For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU 60
Polyester resin-based TIN-Metallic filler with aluminium pigmentation for vehicle construction and vehicle repairs
Register now and access more than 125,000 products
Variants
High-quality filler
- High-quality filler and resin combinations enable a non-porous, closed filling of recesses and uneven surfaces
- Low dust build-up during sanding
For particularly stringent quality requirements
Aluminium pigmentation ensures an extremely high degree of strength in conjunction with metallic surfaces
Fillers are sensitive to excessively fast drying Caution! - Risk of cracking above 80°C
Particular caution should be exercised when using infra-red radiators
Maximum permissible VOC content of VAKU 60: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 14 g/l
Polyester putty will not harden below +10°C.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Outstanding adhesion and stability
- Ideally suited for use on vertical areas, e.g. in container construction, silo construction, vehicle construction, vehicle replacement parts etc.
- Excellent adhesion to iron, steel, aluminium, zinc-plated and hot-dip zinc-plated surfaces
Tin-substitute filler
Can be used in accident repairs as a substitute for alluvial tin
- Auto/cargo: In vehicle construction and vehicle repair work with outstanding adhesion to steel, aluminium, zinc and hot-dip zinc-plated surfaces. Ideally suited for use as tin substitute filler in replacement parts.
- Metal: In machine and steel construction for compensating blowholes and welding spots. Optimum adhesion to steel, aluminium, zinc and hot-dip zinc-plated surfaces
The surface must be clean, dry and free from grease. Sand surfaces.
Wherever possible, only sand polyester material when dry due to its sensitivity to water
- Dosage: 2% hardener
- Working life: 4-5 minutes at 20°C
- Drying time: 20-30 minutes at 20°C
- Sandpaper: P80-280 - Wet only once completely dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!