The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
REFILLO®mat 2.0 can
Refillable spray can for the REFILLO®mat 2.0 system
Register now and access more than 125,000 products
Variants
- Easy refilling with the REFILLO®mat 2.0 system
- The electronically controlled filling system ensures optimal filling of active agent and compressed air
- The cans are coded for clear identification and to avoid confusion and incorrect use
- Use in conjunction with the REFILLO®mat 2.0
- The can is empty when it is delivered
Use in conjunction with the REFILLO®mat 2.0
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!