The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TPU 65D filament
The hardest elastomer in the flexible Würth line is the ideal solution for rigid, impact-, wear- and tear-resistant applications
Register now and access more than 125,000 products
Variants
- Rubber-like elastic elastomer (soft technical plastic)
- UV-resistant
- Good chemical resistance to e.g. oils, greases and some solvents
- High abrasion resistance
- Highly impact- and break-resistant
- Halogen-free
- Shore hardness 65D
- Ideal for applications requiring rigid parts that are resistant to impacts, wear and tear
- Optimised material with excellent layer adhesion
- Free from silicone, plasticisers and oils
- Can be printed on direct drive and Bowden-style printers
- Raw material is certified in accordance with REACH and RoHS standards
The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.
Additional printing guidelines
- High extruder speeds can affect printing accuracy.
- It is recommended to select the speed based on your own experience and approach the upper limit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!