Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABS filament
ABS filament - 1
ABS filament - 2
ABS filament - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS filament

High-quality filament made from acrylonitrile butadiene styrene copolymer (ABS), ideal for mechanically stressed components with high process reliability

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For industrial applications with high process reliability

  • High mechanical stability

  • Excellent layer and bed adhesion

  • Good flow properties

  • Low shrinking and warping

  • Highly wear- and abrasion-resistant

  • Good resistance to chemicals

  • Wide range of colours

  • Can be smoothed using acetone

  • The best available raw materials are selected, resulting in high-quality print material and a robust, repeatable process

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.