Folding rule
Folding rule - 1
Folding rule - 2

For detailed information, other images and documents, please select individual articles from the following table.

Folding rule

Fibreglass-reinforced, high-quality folding rule for the very toughest jobs

  • Max. length measuring range: 2 m
  • Length of link (pivot point): 200 mm
  • Length (folded up) x width (folded up) x height: 235 x 32 x 15 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length measuring range Length of link (pivot point) Length (folded up) x width (folded up) x height Quantity PU
price/PU
071564 605
2 m 200 mm 235 x 32 x 15 mm
3 pcs
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
Art.-no. Cust. Mat. No.
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
Fibreglass-reinforced polyamide


Scratch-proof and especially rigid, also resistant to water and chemicals



Indented black graduation in 1 mm increments


No wear of numbers or scale



Embossed red decimal numbers


Easy to read



90° joint locking



Joints with spring rod for even tension



Can be read from both sides thanks to a backwards-running scale



Rule conforms to EEC precision class 3