For detailed information, other images and documents, please select individual articles from the following table.
Folding rule fibreglass-reinforced
High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high durability
Register now and access more than 125,000 products
Variants
- Made from high-quality nylon with fibreglass reinforcement, making it extremely resistant to cracking, scratching, bending, water and chemicals
- The numbers and scale are not rubbed off due to the deep embossing of the black graduation in 1 mm increments
- Easy handling when set to 90° thanks to locking of the spring-loaded rod joints for even tension
- Can be read from both sides thanks to a backwards-running scale
- Complies with EC accuracy class 3
The folding rule is suitable for professional applications in a range of fields, such as construction, the trade sector, architecture or gardening and landscaping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!