Welcome to Würth Germany For trade customers only
Female thread anchor W-VIZ-IG/S
Female thread anchor W-VIZ-IG/S - 1
Female thread anchor W-VIZ-IG/S - 2
Female thread anchor W-VIZ-IG/S - 3
Female thread anchor W-VIZ-IG/S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Female thread anchor W-VIZ-IG/S

For injection system W-VIZ-IG/S (concrete). Zinc-plated steel

See product details

Available in 12 versions
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
  • Standard threaded rods and screws can be used (see ETA-04/0095 for requirements)

  • Can be set flush with surface: Attached parts can be removed/remounted at any time

  • The injection anchor is suitable for cracked concrete (tension zone) and non-cracked concrete (compression zone)

  • Cured chemical injection mortar provides the best possible seal for the drill hole

  • The drill holes can be produced with the hammer drilling process (W-VIZ-IG M6 to M20), extraction drill bits (W-VIZ-IG M8 to M20 only dry concrete) and the diamond drilling process (W-VIZ-IG M8 to M20)

  • Attachment with low expansion pressure allows for small edge and axis distances

  • The geometry of the female thread anchor ensures reliable post-spreading characteristics

  • Mechanical drill-hole cleaning: Easy handling, excellent drill-hole cleaning, high load-bearing capacities

  • Force-controlled/torque-controlled expanding galvanised steel anchor in sizes M6, M8, M10, M12, M16 and M20
Notice

Suitable chemical injection mortar: WIT-VM 100, WIT-Express


Clean the hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out


As of W-VIZ-IG M16, blow out the drill hole with compressed air (min. 6 bar, oil-free) using the corresponding compressed-air nozzles

European Technical Assessment ETA-04/0095 for individual attachment, option 1, cracked and non-cracked concrete